Prestige Solo
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fire Tube Heat Exchanger
- 5 Year Parts Warranty
- Extended 6 Years Parts / 3 Year Labor Warranty
- Control Wizard - 60 Second Set Up
- 100' Vent Length
- Outdoor Reset Included
-
Green
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.13
- Application:
- Residential
- BTU:
- 110000
- BTU Heat Rating:
- 102000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Prestige Solo
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 36-9/16 in
- Ignition System:
- Spark Ignition
- Input (MBH):
- 110 MBH
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 19-3/4 in