Prestige Solo
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Net I=B=R capacity: 330000 BTU
- DOE heating capacity: 379000 BTU
- Assembly type: Packaged
- Combustion type: Condensing
- Frequency: 60 Hz
- Gas conversion kit included
- Heat exchanger warranty: 10 years
- Maximum altitude: 2000 feet
- Medium: Hot water
- Parts warranty: 5 years
-
Green
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 399000
- BTU Heat Rating:
- 379000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Prestige Solo
- Depth:
- 23-5/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39-3/8 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 399 MBH
- Installation Type:
- Wall Mount
- Length:
- 23-5/8 in
- Material:
- Stainless Steel, Plastic
- Media:
- Hot Water
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 24-7/8 in