Electric Indirect-Fired Water Heater
Smart Series Electric Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Exclusive "Tank-in-Tank" design
- Self Cleaning/Self Descaling
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 119 gal
- Collection:
- Smart Series
- Diameter:
- 32 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 650
- Height:
- 72 in
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 479 lb