Indirect-Fired Water Heater
Smart Series Indirect-Fired Water Heater
Frequently Purchased Together
Product Details
Product Details
- Exclusive "Tank-in-Tank" design
- Self Cleaning/Self Descaling
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA C22.2 No. 110
- Capacity:
- 36 gal
- Collection:
- Smart Series
- Diameter:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 46 in
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316L, Polyurethane
- Power Source:
- Indirect
- UL Listed:
- UL 174
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 135 lb