Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with all Challenger boilers
- Blower assembly
Specifications
- AMP:
- 1.7
- Brand Model Compatibility:
- Model DSB144-22, Torin-Sifan
- Product Type:
- Blower Assembly
- Volts:
- 120V
- Watts:
- 108 W