This product requires certification to purchase.

1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

You last purchased this on
 
Tribal Manufacturing

1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

  • Fast #
  • Part #TPEXLFFA12
  • Item #5029485
  • Manufacturer Part #PEXLFFA12
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tribal Manufacturing

1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

  • Fast #
  • Part #TPEXLFFA12
  • Item #5029485
  • Manufacturer Part #PEXLFFA12
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
PEX Crimp
End Connection 2:
FPT
End Connections:
PEX Crimp x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Brass