AC 1 100W MED SCONCE *TRIBEC
Tribecca AC 1 100W MED SCONCE *TRIBEC
Product Details
Product Details
- Made in the Philippines
Specifications
- ADA Compliant:
- No
- Collection:
- Tribecca
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 11 in
- Diameter:
- 13 in
- Height:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 13 in