This product requires certification to purchase.

1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

You last purchased this on
 
Trim by Design

1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

  • Fast #
  • Part #TTBD503CQT17
  • Item #7634922
  • Manufacturer Part #TBD503CQT.17
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trim by Design

1/2 x 3/8 in. Compression x OD Compression Oval Angle Supply Stop Valve in Brushed Nickel

  • Fast #
  • Part #TTBD503CQT17
  • Item #7634922
  • Manufacturer Part #TBD503CQT.17
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/4-Turn Angle Stop Valve
  • Inlet 1/2" Nom. Compression X Outlet 3/8" O.D. Compression with Lever Handle
  • Ceramic Disc Cartridge
  • Max. Operating Pressure 125 P.S.I
  • Temperature Range 41º - 150º Fahrenheit
  • Made Of Lead Free Brass
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Handle Type:
Oval
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
140
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve