This product requires certification to purchase.

1-1/2 in. Brass Ferrule

You last purchased this on
 
Trim by Design

1-1/2 in. Brass Ferrule

  • Fast #
  • Part #TTBD3000BHF
  • Item #4888582
  • Manufacturer Part #TBD3000BHF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trim by Design

1-1/2 in. Brass Ferrule

  • Fast #
  • Part #TTBD3000BHF
  • Item #4888582
  • Manufacturer Part #TBD3000BHF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule
Material:
Brass