4-1/4 in. Snap-In Strainer in Flat Black
4-1/4 in. Snap-In Strainer in Flat Black
Product Details
Product Details
Specifications
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No