Air Gap Kit
4T-202 Air Gap Kit
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plastic body with brass cap
- IAPMO approved
Documents
Specifications
- Collection:
- 4T-202
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Stainless
- Diameter:
- 1-5/8 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Plastic
- Product Type:
- Air Gap
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov