Lift and Turn Bath Plug Conversion Kit in Flat Black
Lift and Turn Bath Plug Conversion Kit in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2-hole face plate and screws (4T-174X)
- Bath plug (4T-185)
- Plastic reducing bushing (4T-186P)
- 1-5/8" OD
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Drain Body Material:
- Plastic
- IAPMO Listed:
- No
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2-3/4 in