Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Diameter:
- 1-5/8 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- Material:
- Brass
- Product Type:
- Air Gap
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov