2-3/4 in. x 7 ft. E-Z Up® Peel and Stick Plastic Sheeting Zipper Kit ( Pack of 2)
E-Z UP® 2-3/4 in. x 7 ft. E-Z Up® Peel and Stick Plastic Sheeting Zipper Kit ( Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2.75" x 7' adhesive zipper creates an instant doorway
- Can be easily installed on plastic, tarps and shrink wraps
- 2 zippers per pack
- Peel off back paper and apply to plastic sheeting, unzip zipper and cut a slit to create a doorway
- Provides an easy in and out access to jobsite
- Use for hazardous material abatement stations and creating dividers for cleanroom environments
- Provides protection against dust and debris
Documents
Specifications
- Collection:
- E-Z UP®
- Package Quantity:
- Pack of 2
- Product Type:
- Zipper
- Size:
- 2.75 in x 7 ft
- Width:
- 2.75 in