This product requires certification to purchase.

25 lb. Cotton Knit Rag in White

You last purchased this on
 
Trimaco

25 lb. Cotton Knit Rag in White

Brand image
You last purchased this on
 
Trimaco

25 lb. Cotton Knit Rag in White

  • Fast #
  • Part #T10875
  • Item #7222382
  • Manufacturer Part #10875
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smooth, bleached t-shirt and polo knit rags
  • All purpose rags
  • Super absorbent
  • Box: 25 lb
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
Length:
4 in
Material:
Cotton
Product Type:
Knit Rag
Size:
25 lb
Width:
4 in



Call for Pricing
Call for Pricing