This product requires certification to purchase.

12 in. x 180 ft. General Purpose Masking Paper in Brown

You last purchased this on
 
Trimaco

Easy Mask® 12 in. x 180 ft. General Purpose Masking Paper in Brown

Brand image
You last purchased this on
 
Trimaco

Easy Mask® 12 in. x 180 ft. General Purpose Masking Paper in Brown

  • Fast #
  • Part #T12912
  • Item #7222383
  • Manufacturer Part #12912
3.4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Formulated for water-based materials
  • Great for latex, plaster, drywall texture and enamels
  • Great for drawing and making wrapping paper
  • Test before use
  • Width: 12 in
  • Length: 180 ft
  • Use when painting trim
  • Great for paint prep work
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drywall, Floor, General Purpose, Plaster, Residential
Collection:
Easy Mask®
Color Finish Name:
Brown
Length:
180 ft
Material:
Paper
Product Type:
Masking Paper
Size:
180 ft x 12 in
Width:
12 in



Call for Pricing
Call for Pricing