Easy Mask®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Formulated for water-based materials
- Great for latex, plaster, drywall texture and enamels
- Great for drawing and making wrapping paper
- Test before use
- Width: 9 in
- Length: 180 ft
- Use when painting trim
- Great for paint prep work
- Made in the USA
Specifications
- Application:
- Drywall, Floor, General Purpose, Plaster, Residential
- Collection:
- Easy Mask®
- Color Finish Name:
- Brown
- Length:
- 180 ft
- Material:
- Paper
- Product Type:
- Masking Paper
- Size:
- 180 ft x 9 in
- Width:
- 9 in