Rubber-Duckie®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Leak resistant against paint
- Eliminates messy clean-ups
- Durable + reusable
- Economical
- Washable: Machine wash warm, tumble dry low
Documents
Specifications
- Application:
- Residential
- Collection:
- Rubber-Duckie®
- Length:
- 15 ft
- Material:
- Rubber
- Material Type:
- Butyl
- Product Type:
- Drop Cloth
- Width:
- 4 ft