Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Make protection a breeze with Trimaco's SuperTuff heavy weight plastic drop cloths
- Leakproof plastic
- Easy to use
- Clear-allows one to see what is being covered
- Can be used to temporarily protect shrubbery
- Thickness: 2 mil
- Great for paint jobs
- Economical
Specifications
- Application:
- Residential
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Drop Cloth
- Size:
- 9 ft x 12 ft
- Thickness:
- 2 mil
- Width:
- 9 ft