Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Make protection a breeze with Trimaco's SuperTuff super heavy weight plastic drop cloths
- Leakproof plastic
- Easy to use
- Clear-allows one to see what is being covered
- Can be used to temporarily protect shrubbery
- Thickness: 4 mil
- Great for paint jobs
- Economical
Specifications
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Drop Cloth, Plastic Drop Cloth
- Thickness:
- 4 mil
- Width:
- 10 ft