Frequently Purchased Together
Product Details
Product Details
- Trimaco's SuperTuff canvas drops cloths are great for painting projects
- Heavyweight: 8 oz
- Absorbs spills
- For painting and cleaning
- For wallpapering and removal, leaf collection and other jobs
- Perfect size for halls and narrow areas
- Washable and reusable
- Dropcloths are full piece, no remnants
- Reduce paint tracking
Specifications
- Application:
- Cleaning, Painting, Removal
- Length:
- 15 ft
- Material:
- Cotton
- Material Type:
- Canvas
- Product Type:
- Drop Cloth
- Size:
- 8 oz
- Width:
- 4 ft