This product requires certification to purchase.

10AH NIMH Rechargeable Battery Pack

You last purchased this on
 
Trimble Navigation

10AH NIMH Rechargeable Battery Pack

  • Fast #
  • Part #TQ104667
  • Item #7660889
  • Manufacturer Part #Q104667
5 out of 5 Customer Rating
You last purchased this on
 
Trimble Navigation

10AH NIMH Rechargeable Battery Pack

  • Fast #
  • Part #TQ104667
  • Item #7660889
  • Manufacturer Part #Q104667
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rechargeable battery pack
  • Pipe lasers
  • 41 hour charge
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
10AH
Battery Type:
NiMH
CE Approved:
No
GSA Approved:
No
Material:
Aluminum
Smart Home Enabled:
No
UL Listed:
UL 633