15 ft. Aluminum Rod
15 ft. Aluminum Rod
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Constructed of a light weight and durable aluminum alloy
- Telescopic sections are anodized and silk-screened with moisture-resistant ink
- Each rod section uses sturdy polycarbonate buttons that lock each section when extended
- Each rod comes with a protective case
- Five section rod
- Grade rod 15' tenth increments
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- LL300N Laser Level
- GSA Approved:
- No
- Length:
- 15 ft
- Material:
- Aluminum
- Tool Type:
- Rod