This product requires certification to purchase.

20-1/4 in. Media Whole House Air Cleaner

Trion

20-1/4 in. Media Whole House Air Cleaner

  • Fast #
  • Part #T455602527
  • Item #7043272
  • Manufacturer Part #455602-527
4.2 out of 5 Customer Rating
Brand image
Trion

20-1/4 in. Media Whole House Air Cleaner

  • Fast #
  • Part #T455602527
  • Item #7043272
  • Manufacturer Part #455602-527
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Air Cleaner Size:
20 in x 25 in
CFM:
2000 ft3/min
Depth:
7-1/8 in
Height:
20 in
Width:
24-7/8 in