This product requires certification to purchase.

20 x 25 x 5 in. MERV 11 Air Filter

You last purchased this on
 
Trion

Air Bear® 20 x 25 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #T259112102
  • Item #3859757
  • Manufacturer Part #259112-102
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trion

Air Bear® 20 x 25 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #T259112102
  • Item #3859757
  • Manufacturer Part #259112-102
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Air Bear®
Depth:
5 in
Disposable:
No
Filter Type:
Pleated
Height:
25 in
MERV Rating:
11
Product Type:
Air Filter
Size:
20 in x 25 in x 5 in
Width:
20 in