Air Bear® Supreme
Frequently Purchased Together
Product Details
Product Details
- Suitable for use with all types of furnaces and central forced air unitary HVAC equipment
- Quick and easy installation, mounts directly to HVAC equipment
- Supports both left-hand & right-hand system placement
- Rugged heavy gauge construction and powder coat paint provide for long life in challenging environments
- Available in 3 cabinet sizes: 20 x 25, 16 x 25 & 20 x 20
- TRION air bear supreme media air cleaners are available with high performance MERV 13, MERV 11, or MERV 8 electrostatically charged synthetic filter media
Specifications
- Air Cleaner Size:
- 20-1/4 in x 24-7/8 in
- CFM:
- 2000 ft3/min
- Collection:
- Air Bear® Supreme
- Depth:
- 7-1/8 in
- Filter Type:
- Media
- Height:
- 20-1/4 in
- Width:
- 24-7/8 in