This product requires certification to purchase.

You last purchased this on
 
Trion

Air Bear®

  • Fast #
  • Part #T447380010
  • Item #3923531
  • Manufacturer Part #447380-010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trion

Air Bear®

  • Fast #
  • Part #T447380010
  • Item #3923531
  • Manufacturer Part #447380-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ten-year limited warranty on the cabinet - offers both dealer and customer quality assurance
  • Suitable for use with all types of furnaces and central forced air unitary HVAC equipment
  • Quick and easy installation, mounts directly to HVAC equipment
  • Sliding air inlet flange adjustable to simplify duct connection
  • Reduces floor space requirements for installations that require a 90° duct adapter
  • Floor space saving makes the right angle ideal for basement and closet based HVAC system placements
  • Cabinet door can be moved to either side allowing both left-hand and right-hand system placement
  • Rugged heavy duty construction including premium powder coat paint provide for long life in challenging environments
  • TRION right angle media air cleaners deploy 20" x 25" x 5" Air Bear filters manufactured with electrostatically charge synthetic media available in 3 efficiency levels being: MERV 13 or MERV 11 or MERV 8
  • For odor absorption, Air Bear black MERV 10 replacement filters are available which additionally include a 2nd filter layer of high performance carbon
  • Requires Certification

Specifications

Air Cleaner Size:
23-3/8 in x 15-1/2 in
CFM:
2000 ft3/min
Collection:
Air Bear®
Depth:
25-5/8 in
Filter Type:
Media
Height:
23-3/8 in
Width:
15-1/2 in