TRITON R-TEMP B&S FCT/LEVER 1.75 GPM
Triton® TRITON R-TEMP B&S FCT/LEVER 1.75 GPM
Product Details
Product Details
- THIS NEW TS6908-4G TRIM INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE.
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
- Provides temperature regulation and automatic anti-scald protection.
- Single handle controls both on/off activation and temperature setting.
- Includes faceplate with ADA-compliant metal lever handle.
- Includes diverter bath spout with 1/2" NPT connection.
- Includes single-function 1.75 gpm (gallons per minute) showerhead.
- Includes shower arm with flange.
- Coordinates with Triton faucets.
- Includes face plate with handle, bath spout, shower arm with flange and showerhead.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Triton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/8 in
- Length:
- 8-7/16 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8-7/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Width:
- 6-7/16 in