This product requires certification to purchase.

TRITON R-TEMP SHWR FCT/LEVER 1.75 GPM

You last purchased this on
 

Triton® TRITON R-TEMP SHWR FCT/LEVER 1.75 GPM

  • Fast #
  • Part #KTS6910-4G-CP
  • Item #7517591
  • Manufacturer Part #TS6910-4G-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Triton® TRITON R-TEMP SHWR FCT/LEVER 1.75 GPM

  • Fast #
  • Part #KTS6910-4G-CP
  • Item #7517591
  • Manufacturer Part #TS6910-4G-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • THIS NEW TS6910-4G TRIM INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE.
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
  • Provides temperature regulation and automatic anti-scald protection.
  • Single handle controls both on/off activation and temperature setting.
  • Includes faceplate with ADA-compliant metal lever handle.
  • Includes single-function 1.75 gpm (gallons per minute) showerhead.
  • Includes shower arm with flange.
  • Coordinates with Triton faucets.
  • Includes face plate with handle, shower arm with flange and showerhead.
  • Complements the Triton brand faucet collection.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
Length:
8-7/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
8-7/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Width:
6-7/16 in