12W LED Recessed Remodel Housing
12W LED Recessed Remodel Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- AMP:
- 45, 100
- Light Bulb Type:
- LED
- Volts:
- 120/277V
- Watts:
- 12 W