This product requires certification to purchase.

35W G8 Xenon Light Bulb

You last purchased this on
 
Troy-CSL Lighting

35W G8 Xenon Light Bulb

  • Fast #
  • Part #TL35
  • Item #2833626
  • Manufacturer Part #L-35
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy-CSL Lighting

35W G8 Xenon Light Bulb

  • Fast #
  • Part #TL35
  • Item #2833626
  • Manufacturer Part #L-35
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Dimmable:
No
Energy Star Compliant:
No
Light Bulb Shape Code:
G8
Light Bulb Type:
Xenon
Watts:
35 W