This product requires certification to purchase.

60W 4-Light Bath Vanity Wall Light in Old Silver

You last purchased this on
 
Troy-CSL Lighting

Menlo Park 60W 4-Light Bath Vanity Wall Light in Old Silver

  • Fast #
  • Part #TB3954
  • Item #4912195
  • Manufacturer Part #B3954
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy-CSL Lighting

Menlo Park 60W 4-Light Bath Vanity Wall Light in Old Silver

  • Fast #
  • Part #TB3954
  • Item #4912195
  • Manufacturer Part #B3954
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Old Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Menlo Park
Color Finish Category:
Silver Tones
Color Finish Name:
Old Silver
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
60 W
Width:
28 in