This product requires certification to purchase.

60W 4-Light Candelabra E-12 Base Bath Sconce in Deep Bronze

This product has been replaced by

No image available
Troy Lighting TEIR 4 60W CAND BATH LGHT *MENPAR
Manufacturer Part #B3964-TRN
You last purchased this on
 
Troy-CSL Lighting

Menlo Park 60W 4-Light Candelabra E-12 Base Bath Sconce in Deep Bronze

  • Fast #
  • Part #TB3964
  • Item #4912200
  • Manufacturer Part #B3964
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Troy Lighting TEIR 4 60W CAND BATH LGHT *MENPAR
Manufacturer Part #B3964-TRN
Troy-CSL Lighting

Menlo Park 60W 4-Light Candelabra E-12 Base Bath Sconce in Deep Bronze

  • Fast #
  • Part #TB3964
  • Item #4912200
  • Manufacturer Part #B3964
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Deep Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Menlo Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Deep Bronze
ETL Listed:
No
Glass Type:
Historic Pressed Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Material:
Brass, Glass
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
60 W
Width:
28 in