60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Graphite
Prism 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Graphite
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Prism
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Glass Type:
- Plated Smoke, Crystal
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in