This product requires certification to purchase.

*CVR* POST 84IN X 3IN FLUTED

You last purchased this on
 
Troy Lighting

*CVR* POST 84IN X 3IN FLUTED

  • Fast #
  • Part #TP8682AB
  • Item #4809980
  • Manufacturer Part #P8682AB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

*CVR* POST 84IN X 3IN FLUTED

  • Fast #
  • Part #TP8682AB
  • Item #4809980
  • Manufacturer Part #P8682AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
3 in
Height:
84 in
Material:
Extruded Aluminum
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes