60W 1-Light 18 in. Outdoor Wall Sconce in Heritage Bronze
Atkins 60W 1-Light 18 in. Outdoor Wall Sconce in Heritage Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Atkins
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heritage Bronze
- Depth:
- 10 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8 in