This product requires certification to purchase.

BOSTONIAN - 3-LIGHT OUTDOOR POST LANTERN - CHARRED IRON FINISH - CLEAR SEEDED GLASS

You last purchased this on
 
Troy Lighting

Bostonian BOSTONIAN - 3-LIGHT OUTDOOR POST LANTERN - CHARRED IRON FINISH - CLEAR SEEDED GLASS

  • Fast #
  • Part #TP5094CI
  • Item #7684136
  • Manufacturer Part #P5094CI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Bostonian BOSTONIAN - 3-LIGHT OUTDOOR POST LANTERN - CHARRED IRON FINISH - CLEAR SEEDED GLASS

  • Fast #
  • Part #TP5094CI
  • Item #7684136
  • Manufacturer Part #P5094CI
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Bostonian
Color Finish Category:
Iron Tones
Color Finish Name:
Charred Iron
Diameter:
7 in
Height:
22 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W