BOSTONIAN - 3-LIGHT OUTDOOR WALL LIGHT - CHARRED IRON FINISH - CLEAR SEEDED GLASS
Bostonian BOSTONIAN - 3-LIGHT OUTDOOR WALL LIGHT - CHARRED IRON FINISH - CLEAR SEEDED GLASS
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 6"W x 6"H x 0.75"Ext
Specifications
- Collection:
- Bostonian
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Charred Iron
- Depth:
- 8-1/2 in
- Height:
- 22-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7 in