9W 1-Light 21-1/2 in. Outdoor Wall Sconce in Textured Black
Calla 9W 1-Light 21-1/2 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Strong and bold, Calla's simple form is wrought with complex design elements
- Part of our Troy Elements collection, Calla is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come
- The elongated c-bracket features two exposed grooves that house bright LED boards
- The result? Indirect light that washes beautifully against the wall
- Available in two sizes
- Wet rated
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Calla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Depth:
- 3-3/4 in
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- Height:
- 21-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial, Transitional
- Lumens:
- 800
- Material:
- Aluminum, EPMM, Glass, Stainless Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 100/277V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 9 W
- Width:
- 4-3/4 in