25-1/4 x 30 in. 40W 2-Tier 14-Light Incandescent Transitional Chandelier in Forged Iron
Cate 25-1/4 x 30 in. 40W 2-Tier 14-Light Incandescent Transitional Chandelier in Forged Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Cate
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Dimmable:
- Yes
- Height:
- 25-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Iron, Steel
- Number of Lights:
- 14
- Number of Tiers:
- 2
- Size:
- 30 in x 25-1/4 in
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 30 in