This product requires certification to purchase.

31-3/4 x 42 in. 40W 2-Tier 18-Light Incandescent Transitional Chandelier in Forged Iron

You last purchased this on
 
Troy Lighting

Cate 31-3/4 x 42 in. 40W 2-Tier 18-Light Incandescent Transitional Chandelier in Forged Iron

  • Fast #
  • Part #TF1018FOR
  • Item #9546674
  • Manufacturer Part #F1018-FOR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Cate 31-3/4 x 42 in. 40W 2-Tier 18-Light Incandescent Transitional Chandelier in Forged Iron

  • Fast #
  • Part #TF1018FOR
  • Item #9546674
  • Manufacturer Part #F1018-FOR
5 out of 5 Customer Rating

X Points
Color Finish Name: Forged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Cate
Color Finish Category:
Iron Tones
Color Finish Name:
Forged Iron
Color Temperature:
2700
Dimmable:
Yes
Height:
31-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
560
Material:
Iron, Steel
Number of Lights:
18
Number of Tiers:
2
Size:
42 in x 31-3/4 in
Volts:
120V
Watts:
40 W
Width:
42 in