This product requires certification to purchase.

60W 2-Light 19 in. Wall Sconce in Vintage Bronze

You last purchased this on
 
Troy Lighting

Chauncey 60W 2-Light 19 in. Wall Sconce in Vintage Bronze

  • Fast #
  • Part #TB6992VBZ
  • Item #10092079
  • Manufacturer Part #B6992-VBZ
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Chauncey 60W 2-Light 19 in. Wall Sconce in Vintage Bronze

  • Fast #
  • Part #TB6992VBZ
  • Item #10092079
  • Manufacturer Part #B6992-VBZ
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With classic candelabra bulbs, a clean-lined metal framework and clear glass panels, this recognizable lantern silhouette has a timeless elegance and a modern aesthetic
  • The texture black finish adds sophistication and contrasts beautifully with the white candlesticks
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chauncey
Color Finish Category:
Bronze Tones
Color Finish Name:
Vintage Bronze
Depth:
6 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
19 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6 in