This product requires certification to purchase.

*CVR* ETHOS 16LED WALL SCONCE

You last purchased this on
 
Troy Lighting

Ethos *CVR* ETHOS 16LED WALL SCONCE

  • Fast #
  • Part #TBL3402WT
  • Item #4810065
  • Manufacturer Part #BL3402WT
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Ethos *CVR* ETHOS 16LED WALL SCONCE

  • Fast #
  • Part #TBL3402WT
  • Item #4810065
  • Manufacturer Part #BL3402WT
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dimmable
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.38"W x 9.75"H x 0.88"Ext
  • LED CRI - 90
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ethos
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-3/4 in
Height:
19-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Aluminum, Glass
Number of Lights:
16
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
16 W
Width:
4-1/2 in