This product requires certification to purchase.

17-1/4 x 28 in. 60W 1-Tier 5-Light Incandescent Chandelier in Gesso White

You last purchased this on
 
Troy Lighting

Florian 17-1/4 x 28 in. 60W 1-Tier 5-Light Incandescent Chandelier in Gesso White

  • Fast #
  • Part #TF4428GSW
  • Item #9861328
  • Manufacturer Part #F4428-GSW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Florian 17-1/4 x 28 in. 60W 1-Tier 5-Light Incandescent Chandelier in Gesso White

  • Fast #
  • Part #TF4428GSW
  • Item #9861328
  • Manufacturer Part #F4428-GSW
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Gesso White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Florian
Color Finish Category:
Whites
Color Finish Name:
Gesso White
Dimmable:
Yes
Height:
17-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Aluminum, Stainless Steel
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Size:
28 in x 17-1/4 in
Volts:
120V
Watts:
60 W
Width:
28 in