*CVR* HIVE 12W LED WALL SCONCE
Hive *CVR* HIVE 12W LED WALL SCONCE
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 6"W x 10.25"H x 0.75"Ext
- LED CRI - 90
Specifications
- Collection:
- Hive
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 7 in
- Height:
- 17 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 530
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 12 W
- Width:
- 7 in