This product requires certification to purchase.

*CVR* HIVE 8W LED WALL SCONCE

You last purchased this on
 
Troy Lighting

Hive *CVR* HIVE 8W LED WALL SCONCE

  • Fast #
  • Part #TBL3741BZ
  • Item #4810084
  • Manufacturer Part #BL3741BZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Hive *CVR* HIVE 8W LED WALL SCONCE

  • Fast #
  • Part #TBL3741BZ
  • Item #4810084
  • Manufacturer Part #BL3741BZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.5"W x 5.5"H x 0.75"Ext
  • LED CRI - 90
  • Requires Certification

Specifications

Collection:
Hive
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
5 in
Height:
8-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
530
Material:
Aluminum, Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
8 W
Width:
4-3/4 in