IBIZA - 1-LIGHT OUTDOOR WALL SCONCE - CHARRED BRONZE FINISH - OPAL WHITE GLASS
Ibiza IBIZA - 1-LIGHT OUTDOOR WALL SCONCE - CHARRED BRONZE FINISH - OPAL WHITE GLASS
Product Details
Product Details
- Wet Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.75"W x 11.5"H x 0.5"Ext
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ibiza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Charred Bronze
- Depth:
- 4 in
- Height:
- 13 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 6-1/4 in