60W 9-Light Medium E-26 Incandescent Pendant in Carbide Black with Polished Nickel
This product has been replaced by
Manufacturer Part #F6219-TBK/PN
Iliad 60W 9-Light Medium E-26 Incandescent Pendant in Carbide Black with Polished Nickel
Product Details
Product Details
- Dry Location Rated
- 1 Year Limited Warranty
- Min./Max. Height - 47.75"/89.75"
- Canopy Dimensions - 6"Dia x 0.75"H
- Stem Length - 1 x 6", 2 x 12", 1 x 18"
Specifications
- ADA Compliant:
- No
- Collection:
- Iliad
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbide Black/Polished Nickel
- Diameter:
- 40 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Smoke
- Height:
- 41 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 9
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in