This product requires certification to purchase.

33-1/2 x 71-3/4 in. 60W 6-Light 1-Tier Mid-century and Modern Chandelier in Patina Brass with Soft Black

You last purchased this on
 
Troy Lighting

Koa 33-1/2 x 71-3/4 in. 60W 6-Light 1-Tier Mid-century and Modern Chandelier in Patina Brass with Soft Black

  • Fast #
  • Part #TF8634PBRSBK
  • Item #9869236
  • Manufacturer Part #F8634-PBR/SBK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Koa 33-1/2 x 71-3/4 in. 60W 6-Light 1-Tier Mid-century and Modern Chandelier in Patina Brass with Soft Black

  • Fast #
  • Part #TF8634PBRSBK
  • Item #9869236
  • Manufacturer Part #F8634-PBR/SBK
5 out of 5 Customer Rating

X Points
Color Finish Name: Patina Brass/Soft Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Koa walks a fine line between upscale design and usability
  • The purposeful placement of the matte glass shades give the piece a sculptural feel while providing ample light in many directions
  • With both patina brass and soft black finishes, Koa works well with a variety of color schemes and decor styles
  • Requires Certification

Specifications

Collection:
Koa
Color Finish Category:
Brass Tones
Color Finish Name:
Patina Brass/Soft Black
Dimmable:
No
Height:
71-3/4 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel, Glass
Number of Lights:
6
Number of Tiers:
1
Volts:
120V
Watts:
60 W
Width:
33-1/2 in