7W 1-Light 19-3/4 in. Wall Sconce in Forged Iron
MALAKAI 7W 1-Light 19-3/4 in. Wall Sconce in Forged Iron
Frequently Purchased Together
Product Details
Product Details
- A ribbed glass tube shade rests on a slim backplate specifically designed for a gem box creating Malakai's slender silhouette and straightforward design
- This modern sconce is an obvious choice for the bath and the vintage gold leaf and forged iron finishes pair well with many interiors
Specifications
- ADA Compliant:
- No
- Collection:
- MALAKAI
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Depth:
- 4-3/4 in
- Dimmable:
- No
- Glass Type:
- Ribbed
- Height:
- 19-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Iron
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 7 W
- Width:
- 3-1/4 in